Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 13mm, OD 30mm, Plastic, MSP-13-P
Mfr # MSP-13-P
Zoro # G3407348
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13 mm
- Material Plastic
- Outside Dia. 30 mm
- Dimension Type Metric
- Width 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-13-P
- Zoro # G3407348
- UPC # 634529314913
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 13 mm |
Outside Dia. | 30 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 14 |
Clearance Dia. | 33.7 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Plastic |
Operating Temp. Range | -10°F to 185°F (-23°C to 85°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0246 lbs |
System of Measurement | Metric |
Screw Location (R) | 11.00 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Type | Two-Piece |
Style | Round |
Screw Finish | Bright, No Plating |
Screw Seating Torque | 1.1 Nm |
Number of Screws | 2 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 13mm bore, 30mm OD, and 11mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from acetal plastic to a fine burr-free finish for use in light duty applications where corrosion resistance is required. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 55" (AX55)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- HYDROMAXX 3"x100Ft Heavy Duty Blue Lay Flat Discharge Hose with Pin Lugs (BLF003100WC)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, 303 SS (MSP-30-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel (MSP-20-F)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MWCL-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- Ruland Couplings, Collars, & Adapters