Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 11mm, OD 28mm, Anodized Aluminum
Mfr # MCL-11-AN
Zoro # G3395597
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11 mm
- Material Anodized Aluminum
- Outside Dia. 28 mm
- Dimension Type Metric
- Width 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCL-11-AN
- Zoro # G3395597
- UPC # 634529230275
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 11 mm |
Outside Dia. | 28 mm |
Dimension Type | Metric |
Width | 11 mm |
Screw Size | M4 x 12 |
Clearance Dia. | 32.0 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Anodized Aluminum |
Operating Temp. Range | -40°F to 200°F (-40°C to 93°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0352 lbs |
System of Measurement | Metric |
Screw Finish | Bright, No Plating |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Seating Torque | 2.5 Nm |
Number of Screws | 1 ea |
Bore Tolerance | +0.05 mm / +0.012 mm |
Style | Round |
Type | One-Piece |
Screw Location (R) | 10.01 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece shaft collar has a 11mm bore, 28mm OD, and 11mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware is stainless steel and tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Muffler, 1-1/4" (A1991)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 14 # of Teeth (40BS14H X 5/8)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 9/16-8, Tee (2028-6-6S)
- FLEXZILLA Flexzilla 1795723 300 PSI 50 ft. Air Hose Hybrid Polymer; Green (1795723)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Steel (MSP-34-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.5000", Steel, OD 2 3/8" (SPB-24-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 60mm, Alum (MQCL-60-A)
- RULAND SHAFT COLLAR (CL-48-ST)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- Ruland Shaft Collars