Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 10mm, OD 24mm, Anodized Aluminum
Mfr # MCL-10-AN
Zoro # G3402204
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Material Anodized Aluminum
- Outside Dia. 24 mm
- Dimension Type Metric
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-10-AN
- Zoro # G3402204
- UPC # 634529230220
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Anodized Aluminum |
Operating Temp. Range | -40°F to 200°F (-40°C to 93°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0202 lbs |
System of Measurement | Metric |
Style | Round |
Type | One-Piece |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Seating Torque | 1.1 Nm |
Screw Location (R) | 8.51 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 1 ea |
Screw Finish | Bright, No Plating |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece shaft collar has a 10mm bore, 24mm OD, and 9mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware is stainless steel and tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide (15LF050X3/4)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- TOMPKINS Hydraulic Fitting-Steel02MP-02FPX (1404-02-02)
- DIXON AirChief Ind MNPT, 3/8", Coupler 1/4", BR (DC2103)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- RULAND SHAFT COLLAR (MSP-42-FZ)
- RULAND Shaft Collar, Keyed, 50mm, Steel, OD 78 mm, W 19 mm (MSPK-50-F)
- Ruland Shaft Collars