Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Steel
Mfr # MCL-14E-F
Zoro # G3401599
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.8750 in
- Material Black Oxide Steel
- Outside Dia. 42 mm
- Dimension Type Metric with Inch Bore
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-14E-F
- Zoro # G3401599
- UPC # 634529230374
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.8750 in |
Outside Dia. | 42 mm |
Dimension Type | Metric with Inch Bore |
Width | 15 mm |
Screw Size | M6 |
Clearance Dia. | 49.5 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Black Oxide Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Weight | 0.2437 lbs |
System of Measurement | Metric with Inch Bore |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Finish | Black Oxide |
Style | Round |
Screw Location (R) | 16.00 mm |
Screw Seating Torque | 16 Nm |
Type | One-Piece |
Number of Screws | 1 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series shaft collar has a 0.8750" bore, 42mm OD, and 15mm width. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, SS (1L679)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- SMC Solenoid Air Control Valve, 24VDC (SV2400-5FU)
- HEIL QUAKER 208-230v1ph 1/12hp 1100rpm Mtr (1191326)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.5000", Steel, OD 2 3/8" (SPB-24-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 19mm, OD 40mm, Plastic, MCL-19-P (MCL-19-P)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St (TCL-28-16-F)
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL25-8-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (SP-34-F)
- GLOBAL GSC-193-Z Set Screw Collar (GSC-193-Z)
- Ruland Shaft Collars