Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Acetal
Mfr # MCL-14E-P
Zoro # G3395204
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.8750 in
- Material Plastic
- Outside Dia. 42 mm
- Dimension Type Metric with Inch Bore
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-14E-P
- Zoro # G3395204
- UPC # 634529230367
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.8750 in |
Outside Dia. | 42 mm |
Dimension Type | Metric with Inch Bore |
Width | 15 mm |
Screw Size | M6 |
Clearance Dia. | 49.5 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Plastic |
Operating Temp. Range | -10°F to 185°F (-23°C to 85°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0555 lbs |
System of Measurement | Metric with Inch Bore |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 2.8 Nm |
Screw Location (R) | 16.00 mm |
Style | Round |
Screw Finish | Bright, No Plating |
Bore Tolerance | +0.002 in / +0.0005 in |
Type | One-Piece |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series shaft collar has a 0.8750" bore, 42mm OD, and 15mm width. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from acetal plastic to a fine burr-free finish for use in light duty applications where corrosion resistance is required. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- POWERDRIVE QD Bushing, Series SDS, 42mm Bore (SDS-42MM)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- RULAND Shaft Collar, SS, 2 pcs, 1/2in Bore Dia. (ENSP25-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SPK-24-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 5/8 In, Alum (QCL-10-A)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS (CL-12-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- CLIMAX METAL PRODUCTS M2C-25-S Metric Two-Piece Clamping Collar (M2C-25-S)
- Ruland Couplings, Collars, & Adapters