Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 0.7500", OD 40mm, Anodized Aluminum
Mfr # MCL-12E-AN
Zoro # G3395484
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.7500 in
- Material Anodized Aluminum
- Outside Dia. 40 mm
- Dimension Type Metric with Inch Bore
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-12E-AN
- Zoro # G3395484
- UPC # 634529230299
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.7500 in |
Outside Dia. | 40 mm |
Dimension Type | Metric with Inch Bore |
Width | 15 mm |
Screw Size | M6 |
Clearance Dia. | 47.4 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Anodized Aluminum |
Operating Temp. Range | -40°F to 200°F (-40°C to 93°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0931 lbs |
System of Measurement | Metric with Inch Bore |
Screw Finish | Bright, No Plating |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Seating Torque | 9.6 Nm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Style | Round |
Screw Location (R) | 14.73 mm |
Number of Screws | 1 ea |
Type | One-Piece |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series shaft collar has a 0.7500" bore, 40mm OD, and 15mm width. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware is stainless steel and tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 368A-2 (368A-2)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- INGERSOLL-RAND Coolant Filter Element (39907175)
- JET-LUBE 14 oz Cartridge Black (33050)
- RULAND Shaft Collar, Threaded, 1Pc, 3/8-16 In, St (TCL-6-16-F)
- RULAND Shaft Collar, SS, 1 pc, 16mm Bore Dia. (ENCL30-16MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Steel (MSP-50-F)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- RULAND SHAFT COLLAR KEYED (MSPK-40-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 10mm, Stainless, OD 24mm (MWCLK-10-SS)
- Ruland Shaft Collars