Shop All Shaft Collars
Ruland
Shaft Collar, 1pc Clamp, Bore 0.5000", OD 30mm, 303 Stainless Steel
Mfr # MCL-8E-SS
Zoro # G3409210
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5000 in
- Material 303 Stainless Steel
- Outside Dia. 30 mm
- Dimension Type Metric with Inch Bore
- Width 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCL-8E-SS
- Zoro # G3409210
- UPC # 634529231128
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.5000 in |
Outside Dia. | 30 mm |
Dimension Type | Metric with Inch Bore |
Width | 11 mm |
Screw Size | M4 |
Clearance Dia. | 33.7 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.1049 lbs |
System of Measurement | Metric with Inch Bore |
Number of Screws | 1 ea |
Screw Finish | Bright, No Plating |
Screw Seating Torque | 2.5 Nm |
Bore Tolerance | +0.002 in / +0.0005 in |
Type | One-Piece |
Style | Round |
Screw Location (R) | 11.00 mm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series shaft collar has a 0.5000" bore, 30mm OD, and 11mm width. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50B15F-3/4)
- TOMPKINS Hydraulic Fitting-Steel08FJ TUBE NUT (0318-08)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 35in PL, T70 (350H150)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-20)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS (TCL-16-14-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- Ruland Shaft Collars