Shop All Motion Control Couplings
Ruland
Set Screw Oldham Coupling Hub, Bore 6mm, OD 12.7mm, Stainless Steel
Mfr # MOST13-6-SS
Zoro # G3407269
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6 mm
- Max. RPM 4500 RPM
- Outside Dia. 0.500 in (12.7 mm)
- Overall Length 0.625 in (15.9 mm)
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOST13-6-SS
- Zoro # G3407269
- UPC # 634529229774
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 0.500 in (12.7 mm) |
Overall Length | 0.625 in (15.9 mm) |
Fastening Dimensions | Metric |
Set Screw Size | M3 |
Hub Width | 5.6 mm |
Details
Max. RPM | 4500 RPM |
Material | 303 Stainless Steel |
Finish | Bright |
Weight | 0.0105 lbs |
Style | Set Screw |
Max. Temp. Range (F) | Rating determined by disk |
Screw Type | Set Screw |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Material | 18-8 300 Series Stainless Steel |
Screw Seating Torque | 0.73 Nm |
B1 Shaft Penetration | 5.6 mm |
Screw Finish | Bright |
Number of Screws | 1 ea |
Bore Tolerance | +0.03 mm / -0.00 mm |
Measurement Type | Metric |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 6mm bore, 12.7mm OD, and 5.6mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- NSK 600 Series Single Row Deep Groove Ball Bearing (686ZZ)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z084)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Clamp Bellows Cplg, Bores 1.250"x0.500", OD 2.250", L 3.200", Aluminum (BC36-20-8-A)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 1.625", L 2.000", Alum (BCK26-12-8-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- RULAND Controlflex Coupling Hub w/Key, Single, Bore 16mm, OD 75.0mm, Alum (MCPRSK75-16-A)
- Ruland Motion Control Couplings