Shop All Motion Control Couplings
Ruland
Set Screw Oldham Coupling Hub, Bore 5mm, OD 12.7mm, Stainless Steel
Mfr # MOST13-5-SS
Zoro # G3407305
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 mm
- Max. RPM 4500 RPM
- Outside Dia. 0.500 in (12.7 mm)
- Overall Length 0.625 in (15.9 mm)
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MOST13-5-SS
- Zoro # G3407305
- UPC # 634529229767
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 0.500 in (12.7 mm) |
Overall Length | 0.625 in (15.9 mm) |
Hub Width | 5.6 mm |
Set Screw Size | M3 |
Fastening Dimensions | Metric |
Details
Max. RPM | 4500 RPM |
Finish | Bright |
Weight | 0.0113 lbs |
Material | 303 Stainless Steel |
Max. Temp. Range (F) | Rating determined by disk |
Screw Type | Set Screw |
Style | Set Screw |
Screw Finish | Bright |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 1 ea |
Bore Tolerance | +0.03 mm / -0.00 mm |
Screw Seating Torque | 0.73 Nm |
Measurement Type | Metric |
B1 Shaft Penetration | 5.6 mm |
Screw Material | 18-8 300 Series Stainless Steel |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 5mm bore, 12.7mm OD, and 5.6mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Metal Parts Protector Rust Preventative, PK12 (PC-215)
- NTN NTN 6005LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed (6005LLB)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum Replacement Filter (EVF100)
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHK7)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/4 In (FCR24-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- RULAND Clamp Bellows Cplg, Bores 19x19mm, OD 2.250", L 3.200", Aluminum (MBC57-19-19-A)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750" (FCR20-14MM-5/16"-A)
- Ruland Motion Control Couplings