Shop All Motion Control Couplings
Ruland
Set Screw Oldham Coupling Hub, Bore 19mm, OD 41.3mm, Stainless Steel
Mfr # MOST41-19-SS
Zoro # G3391668
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19 mm
- Max. RPM 4500 RPM
- Outside Dia. 1.625 in (41.3 mm)
- Overall Length 2.000 in (50.8 mm)
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MOST41-19-SS
- Zoro # G3391668
- UPC # 634529239506
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 19 mm |
Outside Dia. | 1.625 in (41.3 mm) |
Overall Length | 2.000 in (50.8 mm) |
Set Screw Size | M5 |
Hub Width | 18.0 mm |
Fastening Dimensions | Metric |
Details
Max. RPM | 4500 RPM |
Finish | Bright |
Material | 303 Stainless Steel |
Weight | 0.3622 lbs |
Style | Set Screw |
Max. Temp. Range (F) | Rating determined by disk |
Screw Type | Set Screw |
Screw Finish | Bright |
Bore Tolerance | +0.03 mm / -0.00 mm |
Measurement Type | Metric |
Screw Seating Torque | 3.2 Nm |
B1 Shaft Penetration | 18.0 mm |
Number of Screws | 2 ea 90° apart |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Material | 18-8 300 Series Stainless Steel |
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 19mm bore, 41.3mm OD, and 18.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 1800mm LP (SPZ1800)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- DAYTON BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (6A124)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.2500", Steel, W 0.750" (SPK-36-F)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In (BC12-5-5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 1/4 In (FCR16-6-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- Ruland Motion Control Couplings