Shop All Jaw Type Couplings
Ruland
Set Jaw Coupling Hub, 9mm, Aluminum
Mfr # MJSC25-9-A
Zoro # G7098469
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9 mm
- Outside Dia. 1.000 in (25.4 mm)
- Keyway Size 3 mm
- Material Aluminum
- Max. RPM 8000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJSC25-9-A
- Zoro # G7098469
- UPC # 634529122839
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 1.000 in (25.4 mm) |
Keyway Size | 3 mm |
Length (In.) | 1.390 in (35.3 mm) |
Details
Item | Set Jaw Coupling Hub,9mm,Aluminum |
Material | Aluminum |
Max. RPM | 8000 RPM |
Temp. Range | -10°F to 180°F (-23°C to 82°C) |
Rated Torque | 2.2 Nm |
Description
Set Jaw Coupling Hub,9mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 1.125-in. Bore Dia., 1.375-in. Outside Dia., 1-in. Width (MI18N)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 51'' (4L510)
- COXREELS Swivel Seal Kit, 3/4 In, Viton (426-1-SEALKIT)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- RULAND Jaw Coupling Hub, 5mm, Aluminum (MJS19-5-A)
- RULAND Jaw Coupling Spider, Polyurethane (JD32/51-98R)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- RULAND Jaw Cplg Hub, Bore Dia 1 In, Size JCC36 (JCC36-16-A)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- RULAND Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57 (MJC57-25-A)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 5/8", NK (L05058NK)
- Ruland Jaw Type Couplings