Shop All Jaw Type Couplings
Ruland
Set Jaw Coupling Hub, 22mm, Aluminum
Mfr # MJSC51-22-A
Zoro # G7098329
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22 mm
- Outside Dia. 2.000 in (50.8 mm)
- Material Aluminum
- Keyway Size 6 mm
- Max. RPM 8000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MJSC51-22-A
- Zoro # G7098329
- UPC # 634529139967
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 22 mm |
Outside Dia. | 2.000 in (50.8 mm) |
Keyway Size | 6 mm |
Length (In.) | 2.400 in (61.0 mm) |
Details
Item | Set Jaw Coupling Hub,22mm,Aluminum |
Material | Aluminum |
Max. RPM | 8000 RPM |
Rated Torque | 7.2 Nm |
Temp. Range | -10°F to 180°F (-23°C to 82°C) |
Description
Set Jaw Coupling Hub,22mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45X60X8 CRW1 R)
- DAYTON AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE09)
- DAYTON 5L430 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (5L430)
- TRITAN Pillow Block Bearing, Ball, 15/16 in Bore (UCP205-15)
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- RULAND Urethane Spider, Tq 410 In-Lbs, JC36/MJC57 (JD36/57-98R)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJCC33-14-A)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- RULAND Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 (JD26/41-98R)
- DAYTON Jaw Coupling Hub, L095, Sinterd Iron, 1-1/8 (29HZ01)
- Ruland Couplings, Collars, & Adapters