Shop All Torque Screwdrivers
Ruland
Scredriver, Torque, 1/4" Drive, 1.8 in.-lb.
Mfr # TW:MC-10H-1.80
Zoro # G0922090
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in hex
- Torque Measurement Type lbs-in
- Overall Length 4 in (102 mm)
- Accuracy +/- 3%
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TW:MC-10H-1.80
- Zoro # G0922090
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Drive Size | 1/4 in hex |
Overall Length | 4 in (102 mm) |
Details
Item | Scredriver,Torque,1/4" Drive,1.8 in.-lb. |
Torque Measurement Type | lbs-in |
Accuracy | +/- 3% |
Rotation | Clockwise |
Handle Type | Knurled Handle |
Housing Material | Chrome Plated Steel |
Max. Torque | 1.80 lbs-in (0.20 Nm) |
Description
Scredriver,Torque,1/4 In. Drive,1.8 in.-lb.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 Carbon Steel Left Hand Hex Die (DWTHX1213LH)
- PERFORMANCE TOOL Slotted 1/4 In X 6 In Screwdriver Screwdriver 1/4, W30989 (W30989)
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- VESSEL 1/4" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH2, Natural (HRH2SW)
- GEARWRENCH 20 Pc 14 Drive Torque Screwdriver Set 1050 inlbs (KDT89620)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28724)
- US HARDWARE Bar Bearing Window Torque Wht (WP-0624C)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- Ruland Torque Screwdrivers