Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Two Piece, 1-7/16in.
Mfr # SPC-23-23-SS
Zoro # G8327015
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-23-23-SS
- Zoro # G8327015
- UPC # 634529119440
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Screw Size | 5/16"-24 |
Screw Size (In.) | 5/16-24 |
Clearance Dia. (In.) | 2.840 |
Keyway Width | 3/8 in |
Clearance Dia. | 2.84 in |
Keyway Width (In.) | 3/8" x 3/8" |
Different Bore Sizes | No |
Bore Diameter 2 | 1 7/16 in |
Maximum Bore Diameter | 1 7/16 in |
Screw Thread Size | 5/16"-24 |
Keyway Width 1 | 3/8 in |
Minimum Bore Diameter | 1 7/16 in |
Clearance Diameter | 2.84 in |
Keyway Width 2 | 3/8 in |
Coupling Outside Diameter | 2 5/8 in |
Keyway Depth 2 | 3/16 in |
Bore Diameter 1 | 1 7/16 in |
Keyway Depth 1 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 7/16 in, Bore Diameter 2 1 7/16 in, Bore Type Round Keyed, Clearance Diameter 2.84 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 7/16 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 7/16 in, Maximum Speed 4,000 RPM, Maximum Torque 2,900 in-lb, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 15in PL, T75 (150XL037)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF66-D6)
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- Ruland Rigid Clamp Couplings