Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Two Piece, 1-15/16in
Mfr # SPX-31-31-SS
Zoro # G8131785
product price: $1,284.99
/ea
Free Shipping & Returns
$1,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 15/16 in
- Material - Couplings 303 Stainless Steel
- Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPX-31-31-SS
- Zoro # G8131785
- UPC # 634529119600
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 3/8 in |
Overall Length | 4 7/8 in |
Clearance Dia. (In.) | 3.657 |
Clearance Dia. | 3.657 in |
Screw Size (In.) | 3/8-24 |
Screw Size | 3/8"-24 |
Bore Diameter 1 | 1 15/16 in |
Coupling Outside Diameter | 3 3/8 in |
Minimum Bore Diameter | 1 15/16 in |
Bore Diameter 2 | 1 15/16 in |
Maximum Bore Diameter | 1 15/16 in |
Clearance Diameter | 3.66 in |
Screw Thread Size | 3/8"-24 |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 15/16 in, Bore Diameter 2 1 15/16 in, Bore Type Round, Clearance Diameter 3.66 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 15/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 15/16 in, Maximum Speed 4,000 RPM, Maximum Torque 6,100 in-lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 12 # of Teeth (50BS12H X 3/4)
- PRIMEFIT Push To Connect Manifold/Splitter Block with 4 x 3/8-in. Female NPT Ports (PCMBL38)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075KW)
- Ruland Couplings, Collars, & Adapters