Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Two Piece, 1-15/16in
Mfr # SPC-31-31-F
Zoro # G8132336
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 15/16 in
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-31-31-F
- Zoro # G8132336
- UPC # 634529022979
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 3/8 in |
Overall Length | 4 7/8 in |
Keyway Width | 1/2 in |
Keyway Width (In.) | 1/2" x 1/2" |
Clearance Dia. | 3.657 in |
Clearance Dia. (In.) | 3.657 |
Screw Size | 3/8"-24 |
Screw Size (In.) | 3/8-24 |
Different Bore Sizes | No |
Keyway Width 2 | 1/2 in |
Bore Diameter 1 | 1 15/16 in |
Maximum Bore Diameter | 1 15/16 in |
Bore Diameter 2 | 1 15/16 in |
Keyway Width 1 | 1/2 in |
Keyway Depth 1 | 1/4 in |
Clearance Diameter | 3.66 in |
Keyway Depth 2 | 1/4 in |
Minimum Bore Diameter | 1 15/16 in |
Screw Thread Size | 3/8"-24 |
Coupling Outside Diameter | 3 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 15/16 in, Bore Diameter 2 1 15/16 in, Bore Type Round Keyed, Clearance Diameter 3.66 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 1 15/16 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 1 15/16 in, Maximum Speed 4,000 RPM, Maximum Torque 20,250 in-lb, Overall Length 4 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L600 (4L600)
- EM&S Unit Bearing Motor, 35 WO, 230 Volt, Original OEM Motor (ESP-L35EM2)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-F)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- Ruland Couplings, Collars, & Adapters