Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 8mm
Mfr # MSCC-8-8-F
Zoro # G8071296
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 24 mm
- Overall Length 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSCC-8-8-F
- Zoro # G8071296
- UPC # 634529076507
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 24 mm |
Overall Length | 35 mm |
Keyway Width | 2 mm |
Keyway Width (mm) | 2 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Keyway Depth 1 | 1.1 mm |
Different Bore Sizes | No |
Coupling Outside Diameter | 24 mm |
Maximum Bore Diameter | 8 mm |
Clearance Diameter | 24 mm |
Keyway Width 1 | 2 mm |
Bore Diameter 2 | 8 mm |
Keyway Depth 2 | 1.1 mm |
Screw Thread Size | M4 |
Keyway Width 2 | 2 mm |
Minimum Bore Diameter | 8 mm |
Bore Diameter 1 | 8 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round Keyed, Clearance Diameter 24 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 1.1 mm, Keyway Depth 2 1.1 mm, Minimum Bore Diameter 8 mm, Keyway Width 1 2 mm, Keyway Width 2 2 mm, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 50 N-m, Overall Length 35 mm, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade E27 (REP1209)
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- DAYTON Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAO (5C040)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- Ruland Couplings, Collars, & Adapters