Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 50mm
Mfr # MSCC-50-50-F
Zoro # G8312421
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 85 mm
- Overall Length 124 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSCC-50-50-F
- Zoro # G8312421
- UPC # 634529116937
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 85 mm |
Overall Length | 124 mm |
Keyway Width | 14 mm |
Keyway Width (mm) | 14 |
Screw Size (mm) | M10 |
Screw Size | M10 |
Bore Diameter 1 | 50 mm |
Maximum Bore Diameter | 50 mm |
Keyway Depth 1 | 4 mm |
Different Bore Sizes | No |
Keyway Depth 2 | 4 mm |
Keyway Width 1 | 14 mm |
Bore Diameter 2 | 50 mm |
Clearance Diameter | 85 mm |
Keyway Width 2 | 14 mm |
Screw Thread Size | M10 |
Coupling Outside Diameter | 85 mm |
Minimum Bore Diameter | 50 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round Keyed, Clearance Diameter 85 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 4 mm, Keyway Depth 2 4 mm, Minimum Bore Diameter 50 mm, Keyway Width 1 14 mm, Keyway Width 2 14 mm, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 2,250 N-m, Overall Length 124 mm, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, Nameplate RPM 4, 0.32A, 115V (52JE17)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- GATES Tri-Power Belts, BX78 (BX78)
- NSK NSK 6203-625DUZ, 6200 Series Single Row Deep Groove Ball Bearing (6203-625DUZ)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Rigid Shaft Coupling, Set Screw, 20mm (MSCC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- DAYTON Coupling, Rigid Steel (3ZN47)
- Ruland Couplings, Collars, & Adapters