Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 3/8in.
Mfr # SCX-6-6-SS
Zoro # G8301465
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 7/8 in
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SCX-6-6-SS
- Zoro # G8301465
- UPC # 634529076590
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Screw Size | 1/4"-20 |
Screw Size (In.) | 1/4-20 |
Different Bore Sizes | No |
Coupling Outside Diameter | 7/8 in |
Screw Thread Size | 1/4"-20 |
Clearance Diameter | 0.88 in |
Bore Diameter 2 | 3/8 in |
Bore Diameter 1 | 3/8 in |
Maximum Bore Diameter | 3/8 in |
Minimum Bore Diameter | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 0.88 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 145 in-lb, Overall Length 1 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 975mm PL, T195 (975-5M-15)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- DAYTON 5V850 V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (13V744)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings + Gun (HR14-025B)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- DAYTON Coupling, Rigid Steel (3ZN46)
- Ruland Couplings, Collars, & Adapters