Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 35mm
Mfr # MSCC-35-35-F
Zoro # G8407174
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 67 mm
- Overall Length 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSCC-35-35-F
- Zoro # G8407174
- UPC # 634529107867
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 67 mm |
Overall Length | 95 mm |
Screw Size | M8 |
Screw Size (mm) | M8 |
Keyway Width | 10 mm |
Keyway Width (mm) | 10 |
Keyway Width 2 | 10 mm |
Keyway Depth 2 | 3.5 mm |
Minimum Bore Diameter | 35 mm |
Bore Diameter 1 | 35 mm |
Keyway Width 1 | 10 mm |
Keyway Depth 1 | 3.5 mm |
Screw Thread Size | M8 |
Different Bore Sizes | No |
Maximum Bore Diameter | 35 mm |
Coupling Outside Diameter | 67 mm |
Bore Diameter 2 | 35 mm |
Clearance Diameter | 67 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round Keyed, Clearance Diameter 67 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 67 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 35 mm, Keyway Width 1 10 mm, Keyway Width 2 10 mm, Maximum Bore Diameter 35 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,100 N-m, Overall Length 95 mm, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- SUPCO Molded Cogged V Belt, AX42 (AX42)
- RULAND Rigid Shaft Coupling, Set Screw, 20mm (MSCC-20-20-F)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- Ruland Couplings, Collars, & Adapters