Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 30mm
Mfr # MSCC-30-30-F
Zoro # G7921715
original price:
$105.00
6% off
new price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 53 mm
- Overall Length 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSCC-30-30-F
- Zoro # G7921715
- UPC # 634529076576
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 53 mm |
Overall Length | 83 mm |
Screw Size (mm) | M8 |
Screw Size | M8 |
Keyway Width | 8 mm |
Keyway Width (mm) | 8 |
Bore Diameter 2 | 30 mm |
Keyway Depth 1 | 3.5 mm |
Clearance Diameter | 53 mm |
Keyway Width 2 | 8 mm |
Keyway Depth 2 | 3.5 mm |
Keyway Width 1 | 8 mm |
Bore Diameter 1 | 30 mm |
Different Bore Sizes | No |
Screw Thread Size | M8 |
Coupling Outside Diameter | 53 mm |
Minimum Bore Diameter | 30 mm |
Maximum Bore Diameter | 30 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round Keyed, Clearance Diameter 53 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 30 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 475 N-m, Overall Length 83 mm, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Mountable, 1.25", Aluminum, Collar Style: Clamp (OF-SP-20-A)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- D&D Timing Belt, L, 0.75 x 28.5in PL, T76 (285L075)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- Ruland Rigid Clamp Couplings