Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 20mm
Mfr # MSCC-20-20-F
Zoro # G8011437
original price:
$80.43
16% off
new price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 42 mm
- Overall Length 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSCC-20-20-F
- Zoro # G8011437
- UPC # 634529076552
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Overall Length | 65 mm |
Keyway Width | 6 mm |
Keyway Width (mm) | 6 |
Screw Size (mm) | M6 |
Screw Size | M6 |
Bore Diameter 1 | 20 mm |
Keyway Width 2 | 6 mm |
Maximum Bore Diameter | 20 mm |
Minimum Bore Diameter | 20 mm |
Clearance Diameter | 42 mm |
Keyway Depth 1 | 2.9 mm |
Different Bore Sizes | No |
Keyway Depth 2 | 2.9 mm |
Bore Diameter 2 | 20 mm |
Screw Thread Size | M6 |
Keyway Width 1 | 6 mm |
Coupling Outside Diameter | 42 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Bore Type Round Keyed, Clearance Diameter 42 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 42 mm, Different Bore Sizes No, Keyway Depth 1 2.9 mm, Keyway Depth 2 2.9 mm, Minimum Bore Diameter 20 mm, Keyway Width 1 6 mm, Keyway Width 2 6 mm, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 350 N-m, Overall Length 65 mm, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520A11000)
- D&D 20" Outside Length, 1/2" Top Width, 1 Ribs (AX18)
- ADAPTALL Hose Adapter, 3/4", BSPP (9033-12)
- LEGACY 2501/2Bulk Hose (HFZ12250YW)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- Ruland Rigid Clamp Couplings