Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 16mm
Mfr # MSCX-16-16-F
Zoro # G7959804
original price:
$45.74
9% off
new price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 34 mm
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSCX-16-16-F
- Zoro # G7959804
- UPC # 634529076460
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 34 mm |
Overall Length | 50 mm |
Screw Size | M6 |
Screw Size (mm) | M6 |
Different Bore Sizes | No |
Screw Thread Size | M6 |
Bore Diameter 1 | 16 mm |
Clearance Diameter | 34 mm |
Bore Diameter 2 | 16 mm |
Coupling Outside Diameter | 34 mm |
Minimum Bore Diameter | 16 mm |
Maximum Bore Diameter | 16 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round, Clearance Diameter 34 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 16 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 16 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Desiccant (5VC89)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- ALEMITE Grease Fitting Relief Top Vent, 7.5-15psi (A47640)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X075KW)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- CLIMAX METAL PRODUCTS 2CC-175-175-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-175-175-KW)
- Ruland Rigid Clamp Couplings