Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 14mm
Mfr # MSCC-14-14-F
Zoro # G8000011
original price:
$68.79
16% off
new price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 34 mm
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSCC-14-14-F
- Zoro # G8000011
- UPC # 634529076538
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 34 mm |
Overall Length | 50 mm |
Keyway Width (mm) | 5 |
Screw Size (mm) | M6 |
Screw Size | M6 |
Keyway Width | 5 mm |
Keyway Depth 2 | 2.4 mm |
Maximum Bore Diameter | 14 mm |
Keyway Width 1 | 5 mm |
Bore Diameter 2 | 14 mm |
Keyway Depth 1 | 2.4 mm |
Keyway Width 2 | 5 mm |
Coupling Outside Diameter | 34 mm |
Clearance Diameter | 34 mm |
Screw Thread Size | M6 |
Bore Diameter 1 | 14 mm |
Minimum Bore Diameter | 14 mm |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round Keyed, Clearance Diameter 34 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 14 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- XPOWER XPOWER’s FM-68W misting fan provides power, portability, & versatility, so you can beat the heat all year long. Built-in pump, no water line required! (FM-68W)
- SMC Vacuum Pad, Deep, 25mm (ZP25DS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-16 (16MM BH))
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Rigid Shaft Coupling, Set Screw, 20mm (MSCC-20-20-F)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- Ruland Couplings, Collars, & Adapters