Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 12mm
Mfr # MSCC-12-12-F
Zoro # G8413867
original price:
$48.90
15% off
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 29 mm
- Overall Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSCC-12-12-F
- Zoro # G8413867
- UPC # 634529076521
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 29 mm |
Overall Length | 45 mm |
Keyway Width | 4 mm |
Keyway Width (mm) | 4 |
Screw Size | M6 |
Screw Size (mm) | M6 |
Different Bore Sizes | No |
Keyway Depth 1 | 1.9 mm |
Keyway Width 2 | 4 mm |
Minimum Bore Diameter | 12 mm |
Keyway Width 1 | 4 mm |
Maximum Bore Diameter | 12 mm |
Coupling Outside Diameter | 29 mm |
Bore Diameter 1 | 12 mm |
Screw Thread Size | M6 |
Clearance Diameter | 29 mm |
Bore Diameter 2 | 12 mm |
Keyway Depth 2 | 1.9 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round Keyed, Clearance Diameter 29 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 1.9 mm, Keyway Depth 2 1.9 mm, Minimum Bore Diameter 12 mm, Keyway Width 1 4 mm, Keyway Width 2 4 mm, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 105 N-m, Overall Length 45 mm, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1067 mm Outside Length, 13 mm Top Width, 1 Ribs (4L420)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 25 # of Teeth (40BS25H X 1)
- SPEEDAIRE Silencer Muffler, 1/8 In MNPT, 5/8 In Hex (1EJW4)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/4 In (SCC-20-20-F)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- Ruland Rigid Clamp Couplings