Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 1/2in.
Mfr # SCX-8-8-F
Zoro # G8278611
original price:
$36.24
15% off
new price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 1/8 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SCX-8-8-F
- Zoro # G8278611
- UPC # 634529076262
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Screw Size (In.) | 1/4-20 |
Screw Size | 1/4"-20 |
Screw Thread Size | 1/4"-20 |
Bore Diameter 1 | 1/2 in |
Clearance Diameter | 1.13 in |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 1 1/8 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.13 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK114-QT (2AK114)
- TIMKEN TIM-382, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 382 (382)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" (CLX-20-18-SS)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- Ruland Rigid Clamp Couplings