Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, Set Screw, 1-3/4in.
Mfr # SCC-28-28-F
Zoro # G7814606
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 3 1/8 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SCC-28-28-F
- Zoro # G7814606
- UPC # 634529105986
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 1/8 in |
Overall Length | 4 1/2 in |
Screw Size | 1/2"-13 |
Keyway Width | 3/8 in |
Keyway Width (In.) | 3/8" |
Screw Size (In.) | 1/2-13 |
Maximum Bore Diameter | 1 3/4 in |
Coupling Outside Diameter | 3 1/8 in |
Bore Diameter 2 | 1 3/4 in |
Minimum Bore Diameter | 1 3/4 in |
Clearance Diameter | 3.13 in |
Bore Diameter 1 | 1 3/4 in |
Screw Thread Size | 1/2"-13 |
Keyway Width 1 | 3/8 in |
Keyway Depth 2 | 3/16 in |
Different Bore Sizes | No |
Keyway Depth 1 | 3/16 in |
Keyway Width 2 | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3.13 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 18,500 in-lb, Overall Length 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X08X08)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x132" (5VX1320)
- TIMKEN TIM 710329, Bearing Equipment Or Accessory, Small Bore Inch Seal (710329)
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- Ruland Rigid Clamp Couplings