Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, One Piece, 5/8in.
Mfr # CLX-10-10-A
Zoro # G7801622
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Outside Dia. 1 5/16 in
- Overall Length 2 in
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-10-10-A
- Zoro # G7801622
- UPC # 634529003633
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Screw Size (In.) | #10-32 |
Clearance Dia. (In.) | 1.514 |
Screw Size | #10-32 |
Clearance Dia. | 1.514 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.51 in |
Bore Diameter 2 | 5/8 in |
Coupling Outside Diameter | 1 5/16 in |
Minimum Bore Diameter | 5/8 in |
Maximum Bore Diameter | 5/8 mm |
Bore Diameter 1 | 5/8 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.51 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,450 in-lb, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB38 (1TB38)
- FESTO Reducing Nipple NPFC-R-G38-G14-MF (NPFC-R-G38-G14-MF)
- FLEXZILLA Air Hose, 1/4" x 25, 1/4" MNPT Fittings (HFZ1425YW2)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- FALK 1035G52/82 Rigid Exp Blt 4.8715In Hub (Supplier Stock No)
- Ruland Couplings, Collars, & Adapters