Shop All Rigid Clamp Couplings
Ruland
Rigid Shaft Coupling, One Piece, 1-7/16in.
Mfr # CLC-23-23-F
Zoro # G7881002
original price:
$162.36
7% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLC-23-23-F
- Zoro # G7881002
- UPC # 634529112243
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Screw Size | 5/16"-24 |
Keyway Width (In.) | 3/8" |
Keyway Width | 3/8 in |
Screw Size (In.) | 5/16-24 |
Clearance Dia. (In.) | 2.840 |
Clearance Dia. | 2.84 in |
Minimum Bore Diameter | 1 7/16 in |
Screw Thread Size | 5/16"-24 |
Keyway Depth 1 | 3/16 in |
Coupling Outside Diameter | 2 5/8 in |
Clearance Diameter | 2.84 in |
Bore Diameter 2 | 1 7/16 in |
Keyway Depth 2 | 3/16 in |
Keyway Width 1 | 3/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 7/16 in |
Maximum Bore Diameter | 1 7/16 in |
Keyway Width 2 | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 7/16 in, Bore Diameter 2 1 7/16 in, Bore Type Round Keyed, Clearance Diameter 2.84 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 7/16 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 7/16 in, Maximum Speed 4,000 RPM, Maximum Torque 10,250 in-lb, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Evaporative Cooler Motor, 115V, REV, Ball (VB2034BV1)
- SOLBERG Element, Filter (843)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DPSR06.00)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- Ruland Couplings, Collars, & Adapters