Shop All Rigid Clamp Couplings
Ruland
Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4"
Mfr # SPC-16-14-F
Zoro # G3387440
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Bore Dia. 1.000 in x 0.875 in
- Outside Dia. 1 3/4 in
- Overall Length 3 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-16-14-F
- Zoro # G3387440
- UPC # 634529222713
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1.000 in x 0.875 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Length | 3 in |
Clearance Dia. | 2.049 in |
Description
Ruland rigid couplings are the most common mechanical coupling and used for direct power transmission or as a shaft-to-shaft connector. This rigid coupling has 1.000" x 0.875" bores, 1/4" x 3/16" keyways, 1 3/4" OD, and 3" length. The two-piece clamp style design does not mar the shaft and has keyways for higher torque capabilities. It can be used at speeds up to 4,000 RPM. Hardware tests beyond ANSI standards for maximum torque capabilities and is supplied with Ruland's proprietary Nypatch® anti-vibration coating which prevents screws from loosening during operation. Nypatch® helps maintain high holding power regardless of vibration in the operating environment, allows for multiple screw insertions, and provides the necessary dissimilar material to prevent galling. It also eliminates the need to treat screws upon receipt significantly reducing assembly time. Ruland two-piece rigid couplings have opposing screws creating a balanced design. This coupling can be installed and disassembled in-place without the need to remove adjacent components. It is stamped with the Ruland name for ease of identification. Ruland manufactures it from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a glossy appearance and increases holding power and corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D720)
- BESTORQ AX105 Cogged Belt, 107 in Outside Length, 1/2 in Top Width, 1 Ribs (AX105)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4S)
- ELESA Breather caps, SFP.57-3/4 NPT+F (SFP. (inch sizes))
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- Ruland Rigid Clamp Couplings