Shop All Rigid Clamp Couplings
Ruland
Rigid Coupling, One-Piece Key, Bores 0.875x0.750", SS, OD 1 5/8"
Mfr # SPC-14-12-SS
Zoro # G3392130
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Bore Dia. 0.875 in x 0.750 in
- Outside Dia. 1 5/8 in
- Overall Length 2 1/2 in
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-14-12-SS
- Zoro # G3392130
- UPC # 634529222706
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 0.875 in x 0.750 in |
Outside Dia. | 1 5/8 in |
Overall Length | 2 1/2 in |
Length | 2 1/2 in |
Clearance Dia. | 1.932 in |
Description
Ruland rigid couplings are the most common mechanical coupling and used for direct power transmission or as a shaft-to-shaft connector. This rigid coupling has 0.875" x 0.750" bores, 3/16" x 3/16" keyways, 1 5/8" OD, and 2 1/2" length. The two-piece clamp style design does not mar the shaft and has keyways for higher torque capabilities. It can be used at speeds up to 4,000 RPM. Hardware tests beyond ANSI standards for maximum torque capabilities and is supplied with Ruland's proprietary Nypatch® anti-vibration coating which prevents screws from loosening during operation. Nypatch® helps maintain high holding power regardless of vibration in the operating environment, allows for multiple screw insertions, and provides the necessary dissimilar material to prevent galling. It also eliminates the need to treat screws upon receipt significantly reducing assembly time. Ruland two-piece rigid couplings have opposing screws creating a balanced design. This coupling can be installed and disassembled in-place without the need to remove adjacent components. It is stamped with the Ruland name for ease of identification. Ruland manufactures it from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. This rigid coupling is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- WESTERN ENTERPRISES Western Enterprises 312-DC-B7 We Dc-B7 Dust Cap Assembly (312-DC-B7)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- DAYTON Coupling, Rigid Steel (3ZN45)
- Ruland Rigid Clamp Couplings