Shop All Rigid Clamp Couplings
Ruland
Rigid Coupling, 2-Pc, 1"x5/8", Steel
Mfr # SPC-16-10-F
Zoro # G7099519
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Bore Dia. 1.000 in x 0.625 in
- Outside Dia. 1 3/4 in
- Overall Length 3 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-16-10-F
- Zoro # G7099519
- UPC # 634529022405
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1.000 in x 0.625 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Clearance Dia. | 2.049 in |
Details
Item | Rigid Coupling,2-Pc,1"x5/8",Steel |
System of Measurement | Inch |
Finish | Black Oxide |
Material | 1215 Carbon Lead-Free Steel Bar |
Max. RPM | 4000 RPM |
Style | Two-Piece with Keyway |
Rated Torque | 4000 lb-in |
Max. Temp. Range (F) | -40°F to 350°F (-40°C to 176°C) |
Number of Screws | 8 ea |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Location | 0.670 in |
B1 Shaft Penetration | 1.500 in |
Screw Seating Torque | 170 lb-in |
B2 Shaft Penetration | 1.500 in |
Bore Tolerance | +0.002 in / +0.0005 in |
Recommended Installation Gap | 0.094 in |
Clamp Screw | 1/4-28 |
Keyway (K2) | 3/16 in |
Screw Material | Alloy Steel with Nypatch® |
Keyway (K1) | 1/4 in |
Description
Rigid Coupling,2-Pc,1 In.x5/8 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- SPEEDAIRE Plastic Filter 1/2 In. (WL026100AV)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- DAYTON Coupling, Rigid Steel (3ZN34)
- Ruland Couplings, Collars, & Adapters