Shop All Rigid Clamp Couplings
Ruland
Rigid Coupling, 2-Pc, 16x14mm, 303 SS
Mfr # MSPX-16-14-SS
Zoro # G7099808
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Bore Dia. 16 mm x 14 mm
- Outside Dia. 34 mm
- Overall Length 50 mm
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPX-16-14-SS
- Zoro # G7099808
- UPC # 634529219515
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 16 mm x 14 mm |
Outside Dia. | 34 mm |
Overall Length | 50 mm |
Clearance Dia. | 39.4 mm |
Details
Item | Rigid Coupling,2-Pc,16x14mm,303 SS |
System of Measurement | Metric |
Finish | Bright |
Material | 303 Stainless Steel |
Max. RPM | 4000 RPM |
Style | Two-Piece |
Rated Torque | 60 Nm |
Max. Temp. Range (F) | -40°F to 350°F (-40°C to 176°C) |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Seating Torque | 5.4 Nm |
Screw Material | 18-8 300 Series Stainless Steel with Nypatch® |
Clamp Screw | M5 |
B2 Shaft Penetration | 25.0 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Recommended Installation Gap | 1.60 mm |
Number of Screws | 8 ea |
Screw Location | 12.0 mm |
B1 Shaft Penetration | 25.0 mm |
Description
Rigid Coupling,2-Pc,16x14mm,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus V Belt, A100 (A100)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- TIMKEN TRB Single Cup <4 OD, LM11710-2 (LM11710-2)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- DAYTON Coupling, Rigid Steel (6L015)
- Ruland Rigid Clamp Couplings