Shop All Rigid Clamp Couplings
Ruland
Rigid Coupling, 2-Pc, 1.5"x1.25", Steel
Mfr # SPC-24-20-F
Zoro # G7099561
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Bore Dia. 1.500 in x 1.250 in
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-24-20-F
- Zoro # G7099561
- UPC # 634529040164
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1.500 in x 1.250 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Clearance Dia. | 2.886 in |
Details
Item | Rigid Coupling,2-Pc,1.5"x1.25",Steel |
System of Measurement | Inch |
Finish | Black Oxide |
Max. RPM | 4000 RPM |
Material | 1215 Carbon Lead-Free Steel Bar |
Max. Temp. Range (F) | -40°F to 350°F (-40°C to 176°C) |
Style | Two-Piece with Keyway |
Rated Torque | 10250 lb-in |
Screw Material | Alloy Steel with Nypatch® |
Keyway (K1) | 3/8 in |
B2 Shaft Penetration | 1.937 in |
Clamp Screw | 5/16-24 |
B1 Shaft Penetration | 1.937 in |
Keyway (K2) | 1/4 in |
Screw Seating Torque | 325 lb-in |
Screw Location | 1.050 in |
Recommended Installation Gap | 0.094 in |
Number of Screws | 8 ea |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Bore Tolerance | +0.002 in / +0.0005 in |
Description
Rigid Coupling,2-Pc,1.5 In.x1.25 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Jaw Set, Hardened, 2 Pc, For 6ZC22 (PRG540-46SS)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V68 (2B5V68)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- BANDO 1397 mm Outside Length, 13 mm Top Width, 1 Ribs (A53)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- Ruland Rigid Clamp Couplings