Shop All Rigid Clamp Couplings
Ruland
Rigid Coupling, 1-Pc, 20x16mm, Steel, OD 42 mm, L 65 mm
Mfr # MCLX-20-16-F
Zoro # G7099467
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Bore Dia. 20 mm x 16 mm
- Outside Dia. 42 mm
- Overall Length 65 mm
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCLX-20-16-F
- Zoro # G7099467
- UPC # 634529217627
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 20 mm x 16 mm |
Outside Dia. | 42 mm |
Overall Length | 65 mm |
Clearance Dia. | 48.9 mm |
Details
Item | Rigid Coupling,1-Pc,20x16mm,Steel |
System of Measurement | Metric |
Finish | Black Oxide |
Max. RPM | 4000 RPM |
Material | 1215 Carbon Lead-Free Steel Bar |
Max. Temp. Range (F) | -40°F to 350°F (-40°C to 176°C) |
Rated Torque | 110 Nm |
Style | One-Piece |
Screw Location | 15.4 mm |
Screw Seating Torque | 16 Nm |
B1 Shaft Penetration | 32.5 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 4 ea |
Clamp Screw | M6 |
B2 Shaft Penetration | 32.5 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Material | Alloy Steel with Nypatch® |
Description
Rigid Coupling,1-Pc,20x16mm,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932670Q, Pressure Line, 10 micron, Outside-In (MF0059473)
- KURIYAMA 1" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU64)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- RULAND Coupling, Oldham Clamp, Bore 30 mm (MOCC57-30-A)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- Ruland Couplings, Collars, & Adapters