Shop All Rigid Clamp Couplings
Ruland
Rigid Coupling, 1-Pc, 20x16mm, 303 SS, OD 42 mm, L 65 mm
Mfr # MCLX-20-16-SS
Zoro # G7099528
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Bore Dia. 20 mm x 16 mm
- Outside Dia. 42 mm
- Overall Length 65 mm
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCLX-20-16-SS
- Zoro # G7099528
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 20 mm x 16 mm |
Outside Dia. | 42 mm |
Overall Length | 65 mm |
Clearance Dia. | 48.9 mm |
Details
Item | Rigid Coupling,1-Pc,20x16mm,303 SS |
System of Measurement | Metric |
Finish | Bright |
Material | 303 Stainless Steel |
Max. RPM | 4000 RPM |
Max. Temp. Range (F) | -40°F to 350°F (-40°C to 176°C) |
Style | One-Piece |
Rated Torque | 350 Nm |
B1 Shaft Penetration | 32.5 mm |
Screw Material | 18-8 300 Series Stainless Steel with Nypatch® |
Screw Seating Torque | 9.6 Nm |
Screw Location | 15.4 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Clamp Screw | M6 |
Number of Screws | 4 ea |
B2 Shaft Penetration | 32.5 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Description
Rigid Coupling,1-Pc,20x16mm,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Tridon 1-13/16 in. 2-3/4 in. SAE 36 Silver Hose Clamp Stainless Steel Band (625036551)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- Ruland Couplings, Collars, & Adapters