Shop All Rigid Clamp Couplings
Ruland
Rigid Coupling, 1-Pc, 10x8mm, Steel, OD 29 mm, L 45 mm
Mfr # MCLX-10-8-F
Zoro # G7099430
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Bore Dia. 10 mm x 8 mm
- Outside Dia. 29 mm
- Overall Length 45 mm
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCLX-10-8-F
- Zoro # G7099430
- UPC # 634529126684
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10 mm x 8 mm |
Outside Dia. | 29 mm |
Overall Length | 45 mm |
Clearance Dia. | 33.0 mm |
Details
Item | Rigid Coupling,1-Pc,10x8mm,Steel |
System of Measurement | Metric |
Finish | Black Oxide |
Material | 1215 Carbon Lead-Free Steel Bar |
Max. RPM | 4000 RPM |
Max. Temp. Range (F) | -40°F to 350°F (-40°C to 176°C) |
Rated Torque | 105 Nm |
Style | One-Piece |
Screw Material | Alloy Steel with Nypatch® |
Clamp Screw | M4 |
B1 Shaft Penetration | 22.5 mm |
Screw Location | 10.6 mm |
B2 Shaft Penetration | 22.5 mm |
Screw Seating Torque | 4.6 Nm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Number of Screws | 4 ea |
Bore Tolerance | +0.05 mm / +0.012 mm |
Description
Rigid Coupling,1-Pc,10x8mm,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- NSK NSK 6302Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6302Z C3)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK321)
- RULAND Coupling, Bellows Clamp, 5/8in.x 5/16in. (BC21-10-5-A)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- Ruland Couplings, Collars, & Adapters