Shop All Shaft Collars
Ruland
Quick Clamp Collar, 7/8", Aluminum, OD 1.969", W 0.512 "
Mfr # QCL-14-A
Zoro # G7099248
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8"
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 1.969"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # QCL-14-A
- Zoro # G7099248
- UPC # 634529126790
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8" |
Outside Dia. | 1.969" |
Dimension Type | Inch |
Width | 0.512" |
Screw Size | M3 |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 7/8 in |
Screw Thread Size | M3 |
Collar Width | 1/2 in |
For Shaft Diameter | 7/8 in |
Collar Outside Diameter | 2 in |
Bore Width | 1/2 in |
Description
Quick Clamp Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 1 in, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Foam and Spring Kit for R7 Blowers (K827)
- MASTER PNEUMATIC REGULATOR 3/8 (R100-3L)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- NTN Tapered Roller Bearing Assy., 4T-32004X (32004X)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 75mm, Alum (MQCL-75-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-13/16 In, Steel (SP-29-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Alum (MSP-16-A)
- CLIMAX METAL PRODUCTS MC-04 Metric Set Screw Collar (MC-04)
- Ruland Couplings, Collars, & Adapters