Shop All Shaft Collars
Ruland
Quick Clamp Collar, 3.13", Aluminum, OD 4.724", W 0.748"
Mfr # QCL-34-A
Zoro # G7099281
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.1250 in
- Material Anodized Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 4.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # QCL-34-A
- Zoro # G7099281
- UPC # 634529135846
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2.1250 in |
Outside Dia. | 4.724 in |
Dimension Type | Inch |
Width | 0.748 in |
Screw Size | M6 |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Anodized Aluminum |
Number of Pieces | 1 |
Collar Style | Clamp, Quick |
Operating Temp. Range | -40°F to 200°F (-40°C to 93°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Quick Clamp Collar,3.13",Aluminum |
Screw Seating Torque | Factory Preset: 35 in-lbs, Min: 30 in-lbs, Max: 40 in-lbs |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 1 ea |
Bore Tolerance | +0.002 in / +0.0005 in |
Screw Finish | Bright, No Plating |
Type | One-Piece |
Style | Round |
Weight | 0.9372 lbs |
Description
Quick Clamp Collar,3.13 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (CD85E25-250-B)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- DAYTON CX173 Cogged V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FJ37)
- DAYTON 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (2L450)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 2.0000", OD 82mm, Steel (MCL-32E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- RULAND SHAFT COLLAR (MSP-75-A)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum (SP-12-A)
- Ruland Couplings, Collars, & Adapters