Shop All Motion Control Couplings
Ruland
Oldham Coupling Disk, 16/25 OD, PEEK
Mfr # OD16/25-PEK
Zoro # G7099038
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Torque 42 in-lb (4.75 Nm)
- Outside Dia. 0.980 in (24.9 mm)
- Max. Temp. Range (F) -10°F to 130°F (-23°C to 54°C)
- Max. Parallel Misalignment (In.) 0.008 in (0.20 mm) to 0.100 in (2.54 mm)
- Material PEEK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OD16/25-PEK
- Zoro # G7099038
- UPC # 634529216149
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Outside Dia. | 0.980 in (24.9 mm) |
Details
Rated Torque | 42 in-lb (4.75 Nm) |
Item | Oldham Coupling Disk,16/25 OD,PEEK |
Max. Temp. Range (F) | -10°F to 130°F (-23°C to 54°C) |
Max. Parallel Misalignment (In.) | 0.008 in (0.20 mm) to 0.100 in (2.54 mm) |
Material | PEEK |
Max. Angular Misalignment | 0.5 deg |
Torsional Stiffness (Deg./In.-Lbs.) | 46.9 lb-in/Deg (5.31 Nm/Deg) |
Measurement Type | Inch/Metric |
Axial Motion | 0.004 in (0.10 mm) |
Description
Oldham Coupling Disk,16/25 OD,PEEK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- D&D 13" Outside Length, 3/8" Top Width, 1 Ribs (3L130)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23272MPG, Pressure Line, 3 micron, Outside-In (MF0060215)
- CLIMAX METAL PRODUCTS C801E-162 Single Nut Locking Assembly (C801E-162)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum (BCK32-16-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- RULAND Clamp Bellows Cplg, Bores 20mmx0.375", OD 1.625", L 2.000", Aluminum (BC26-20MM-3/8"-A)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- RULAND Coupling, Bellows Clamp, Bore 16x16 mm (MBC41-16-16-A)
- RULAND Coupling, Oldham Coupling Disc (OD16/25-NL)
- Ruland Couplings, Collars, & Adapters