Shop All Shaft Collars
Ruland
Mountable Collar, 2pc Clamp, Bore 10mm, Anod Aluminum, OD 24mm
Mfr # OF-MSP-10-AN
Zoro # G3402335
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Material Aluminum
- Outside Dia. 24 mm
- Dimension Type Metric
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MSP-10-AN
- Zoro # G3402335
- UPC # 634529306314
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Aluminum |
Operating Temp. Range | -40°F to 200°F (-40°C to 93°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0186 lbs |
System of Measurement | Metric |
Screw Seating Torque | 1.1 Nm |
Flat to Bore (FB) | 5 mm |
Style | Round |
Bore Tolerance | +0.05 mm / +0.012 mm |
Threaded Mounting Hole | M3 |
Screw Finish | Bright, No Plating |
Number of Screws | 2 ea |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Screw Location (R) | 8.51 mm |
Distance Across Flats | 20 mm |
Type | Two-Piece |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece mountable shaft collar has a 10mm bore, 24mm OD, and 9mm width. It has machined flats and tapped holes on the top and bottom of the collar allowing users to stack collars on top of each other when shafting must be perpendicular to each other. Users can also mount components such as sensors directly to the collar or mount the collar to metal plates. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6510 04-02, Male Connector, 1/4" OD X 1/8" NPT (6510 04-02)
- D&D 40" Outside Length, 1/2" Top Width, 1 Ribs (4LK400)
- KOYO Medium Ball Bearings 31-52mm (6005 2RS)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, 303 SS (MCL-15-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 3.0000", Stainless, W 0.875" (SPK-48-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5mm, 303 SS (MSP-5-SS)
- RULAND Shaft Collar, Mountable, 1", Steel, Clearance Dia.: 2.032" (OF-SP-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (SP-19-F)
- Ruland Shaft Collars