Shop All Shaft Collars
Ruland
Mountable Collar, 2pc Clamp, Bore 1.0000", Stainless Steel, OD 45mm
Mfr # OF-MSP-16E-SS
Zoro # G3402554
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.0000 in
- Material 303 Stainless Steel
- Outside Dia. 45 mm
- Dimension Type Metric with Inch Bore
- Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MSP-16E-SS
- Zoro # G3402554
- UPC # 634529291146
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.0000 in |
Outside Dia. | 45 mm |
Dimension Type | Metric with Inch Bore |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 52.1 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | 303 Stainless Steel |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0202 lbs |
System of Measurement | Metric with Inch Bore |
Flat to Bore (FB) | 8 mm |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Bore Tolerance | +.002 in / +.0005 in |
Screw Finish | Bright, No Plating |
Type | Two-Piece |
Number of Screws | 2 ea |
Screw Location (R) | 17.50 mm |
Style | Round |
Screw Seating Torque | 9.6 Nm |
Distance Across Flats | 26 mm |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece international series mountable shaft collar has a 1.0000" bore, 45mm OD, and 15mm width. It has machined flats and tapped holes on the top and bottom of the collar allowing users to stack collars on top of each other when shafting must be perpendicular to each other. Users can also mount components such as sensors directly to the collar or mount the collar to metal plates. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-105 (124219 1-15/16 SC FLG 4BT)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- DAYTON B98 V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (6L215)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- RULAND Shaft Collar, D-Bore, 2Pc, 3/4 In, 303 SS (SPD-12-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- RULAND Shaft Collar, Threaded, 1Pc, 7/16-20 In, St (TCL-7-20-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.5000", Steel, OD 2 3/8" (SPB-24-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, Alum (CL-24-A)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- Ruland Couplings, Collars, & Adapters