Shop All Shaft Collars
Ruland
Mountable Collar, 1pc Clamp, Bore 10mm, Anod Aluminum, OD 24mm
Mfr # OF-MCL-10-AN
Zoro # G3397380
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Material Anodized Aluminum
- Outside Dia. 24 mm
- Dimension Type Metric
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MCL-10-AN
- Zoro # G3397380
- UPC # 634529306239
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Anodized Aluminum |
Operating Temp. Range | -40°F to 200°F (-40°C to 93°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0181 lbs |
System of Measurement | Metric |
Screw Location (R) | 8.51 mm |
Distance Across Flats | 20 mm |
Type | One-Piece |
Number of Screws | 1 ea |
Style | Round |
Screw Finish | Bright, No Plating |
Flat to Bore (FB) | 5 mm |
Recommended Shaft Tolerance | +0.000 mm / -0.013 mm |
Bore Tolerance | +0.05 mm / +0.012 mm |
Screw Seating Torque | 1.1 Nm |
Threaded Mounting Hole | M3 |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece mountable shaft collar has a 10mm bore, 24mm OD, and 9mm width. It has machined flats and tapped holes on the top and bottom of the collar allowing users to stack collars on top of each other when shafting must be perpendicular to each other. Users can also mount components such as sensors directly to the collar or mount the collar to metal plates. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-221)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (CT1052)
- SPEEDAIRE Retainer Buffer (TTR4420439G)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Alum (MSP-18-A)
- RULAND Shaft Collar, Threaded, 1Pc, 5/16-18 In, St (TCL-5-18-F)
- RULAND Acme Threaded Collar, 1"-10, Stainless Steel, OD 1 3/4", ATCL-16-10-SS (ATCL-16-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, 303 SS (MSP-12-SS)
- J.W. WINCO GN707.2-30-B12-AL 2-Piece Split Set Collar (707.2-30-B12-AL)
- Ruland Couplings, Collars, & Adapters