Shop All Shaft Collars
Ruland
Mountable Collar, 1pc Clamp, Bore 0.3750", Anod Aluminum, OD 24mm
Mfr # OF-MCL-6E-AN
Zoro # G3395694
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.3750 in
- Material Anodized Aluminum
- Outside Dia. 24 mm
- Dimension Type Metric with Inch Bore
- Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MCL-6E-AN
- Zoro # G3395694
- UPC # 634529290828
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.3750 in |
Outside Dia. | 24 mm |
Dimension Type | Metric with Inch Bore |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Details
Material | Anodized Aluminum |
Operating Temp. Range | -40°F to 200°F (-40°C to 93°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Weight | 0.0023 lbs |
System of Measurement | Metric with Inch Bore |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Flat to Bore (FB) | 5 mm |
Screw Seating Torque | 1.1 Nm |
Screw Location (R) | 8.51 mm |
Screw Finish | Bright, No Plating |
Distance Across Flats | 20 mm |
Bore Tolerance | +.002 in / +.0005 in |
Style | Round |
Type | One-Piece |
Number of Screws | 1 ea |
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series mountable shaft collar has a 0.3750" bore, 24mm OD, and 9mm width. It has machined flats and tapped holes on the top and bottom of the collar allowing users to stack collars on top of each other when shafting must be perpendicular to each other. Users can also mount components such as sensors directly to the collar or mount the collar to metal plates. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372850 / CHICAGO PNEUMATIC (B1SA0001190)
- CARLISLE BP39 Super Blue Ribbon V-Belt (BP39)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, Alum (SP-36-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (CL-19-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS (CL-7-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MWSP-20-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 4mm, Plastic (MCL-4-P)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- CLIMAX METAL PRODUCTS H2C-106-S Two-Piece Clamping Collar Recessed Screw (H2C-106-S)
- Ruland Shaft Collars