Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 5/8"x11mm, 303 SS, OD 1.500", L 2.250"
Mfr # FCR24-5/8"-11MM-SS
Zoro # G7092537
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.625 in x 11 mm
- Max. RPM 6000 RPM
- Outside Dia. 1.500 in (38.1 mm)
- Overall Length 2.250 in (57.2 mm)
- Max. Temp. Range (F) -40°F to 350°F (-40°C to 176°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-5/8"-11MM-SS
- Zoro # G7092537
- UPC # 634529193570
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.625 in x 11 mm |
Outside Dia. | 1.500 in (38.1 mm) |
Overall Length | 2.250 in (57.2 mm) |
Screw Size | M6 |
Clearance Dia. (In.) | 1.642 in |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,5/8 In.x11mm,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- FESTO Plastic Tubing PUN-H-4X0, 75-RT (PUN-H-4X0,75-RT)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi (SF50-1A050)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" STD Hose Barb, 10PCS (IC1414BB6-B10-P)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/2 In (PCR18-8-8-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Clamp Bellows Cplg, Bores 14x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-14-11-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 12x12mm, OD 25.4mm, L 33.3mm, Alum (MBCK25-12-12-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-NL)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Clamp Bellows Cplg, Bores 1.250"x0.500", OD 2.250", L 3.200", Aluminum (BC36-20-8-A)
- Ruland Motion Control Couplings