Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 14mmx5/16", Aluminum, OD 1.250", L 1.750"
Mfr # FCR20-14MM-5/16"-A
Zoro # G7089658
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14 mm x 0.313 in
- Max. RPM 6000 RPM
- Outside Dia. 1.250 in (31.8 mm)
- Overall Length 1.750 in (44.5 mm)
- Max. Parallel Misalignment (In.) 0.015 in (0.38 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR20-14MM-5/16"-A
- Zoro # G7089658
- UPC # 634529192344
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 14 mm x 0.313 in |
Outside Dia. | 1.250 in (31.8 mm) |
Overall Length | 1.750 in (44.5 mm) |
Clearance Dia. (In.) | 1.459 in |
Screw Size | M5 |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,14mmx5/16 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Cylinder Spacer (TP-EP51-506)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- CONTINENTAL CONTITECH 5V1180 Wrapped V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- RULAND Coupling, Double Disc, Bore 3/8x3/8 In (DCD16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Coupling, Bellows Clamp, Bore 20x12 mm (MBC51-20-12-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- LOVEJOY Coupling Insert, Oldham Style, OD 1.260 In (MOL32 Center)
- Ruland Couplings, Collars, & Adapters