Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750"
Mfr # FCR20-14MM-5/16"-SS
Zoro # G7089579
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14 mm x 0.313 in
- Max. RPM 6000 RPM
- Outside Dia. 1.250 in (31.8 mm)
- Overall Length 1.750 in (44.5 mm)
- Torsional Stiffness (Deg./In.-Lbs.) 0.037 Deg/lb-in (0.33 Deg/Nm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR20-14MM-5/16"-SS
- Zoro # G7089579
- UPC # 634529193143
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 14 mm x 0.313 in |
Outside Dia. | 1.250 in (31.8 mm) |
Overall Length | 1.750 in (44.5 mm) |
Screw Size | M5 |
Clearance Dia. (In.) | 1.459 in |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,14mmx5/16 In.,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85F25-50)
- BANDO Duraflex Vc Polyurethane, Vc6X420 (VC6X420)
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- RULAND Keyed Clamp Bellows Cplg, Bores 24x22mm, OD 2.250", L 3.200", Alum (MBCK57-24-22-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.250", L 3.200", Aluminum (BC36-1"-15MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- Ruland Motion Control Couplings