Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 13mmx1/2", Aluminum, OD 1.250", L 1.750"
Mfr # FCR20-13MM-1/2"-A
Zoro # G7088790
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13 mm x 0.500 in
- Max. RPM 6000 RPM
- Outside Dia. 1.250 in (31.8 mm)
- Overall Length 1.750 in (44.5 mm)
- Max. Parallel Misalignment (In.) 0.015 in (0.38 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR20-13MM-1/2"-A
- Zoro # G7088790
- UPC # 634529192306
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 13 mm x 0.500 in |
Outside Dia. | 1.250 in (31.8 mm) |
Overall Length | 1.750 in (44.5 mm) |
Screw Size | M5 |
Clearance Dia. (In.) | 1.459 in |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,13mmx1/2 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56 (6XH76)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S648 (S648)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP8NL410MB, Pressure Line, 10 micron (ZX-HP8NL410MB)
- PEER Radial Ball Bearing- Extra Small Size With Two Shields (77R6)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRLS6-2-1.5-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-15-A)
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-SS)
- AUTONICS Encoder Coupling, Bore 10mm, O D 22mm (EC-3)
- Ruland Motion Control Couplings