Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 1/2"x12mm, 303 SS, OD 1.500", L 2.250"
Mfr # FCR24-1/2"-12MM-SS
Zoro # G7087740
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in x 12 mm
- Max. RPM 6000 RPM
- Outside Dia. 1.500 in (38.1 mm)
- Overall Length 2.250 in (57.2 mm)
- Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR24-1/2"-12MM-SS
- Zoro # G7087740
- UPC # 634529140079
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in x 12 mm |
Outside Dia. | 1.500 in (38.1 mm) |
Overall Length | 2.250 in (57.2 mm) |
Clearance Dia. (In.) | 1.642 in |
Screw Size | M6 |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,1/2 In.x12mm,303 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 536FB3AE, Pressure Line, 3 micron (ZX-536FB3AE)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- DYNABRADE Housing (15126)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 3/8 In (PCR16-6-6-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Coupling, Oldham Set Screw, Bore 3/8 In (OST16-6-A)
- RULAND Coupling, Oldham Clamp, Bore 12 mm (MOCT33-12-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- Ruland Couplings, Collars, & Adapters