Shop All Motion Control Couplings
Ruland
Motion Control Coupling, 6 Beam, 1/2"x11mm, Aluminum, OD 1.250", L 1.750"
Mfr # FCR20-1/2"-11MM-A
Zoro # G7087698
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.500 in x 11 mm
- Max. RPM 6000 RPM
- Outside Dia. 1.250 in (31.8 mm)
- Overall Length 1.750 in (44.5 mm)
- Clearance Dia. (In.) 1.459 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FCR20-1/2"-11MM-A
- Zoro # G7087698
- UPC # 634529192214
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 0.500 in x 11 mm |
Outside Dia. | 1.250 in (31.8 mm) |
Overall Length | 1.750 in (44.5 mm) |
Clearance Dia. (In.) | 1.459 in |
Screw Size | M5 |
Fastening Dimensions | Metric |
Description
Beam Coupling,6 Beam,1/2 In.x11mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Food Hose WT (32W263)
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI YL (PLY03830-25)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- RULAND Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Aluminum (BC36-16-10-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel (MWC15-3/16"-3/16"-SS)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- RULAND Slit Coupling, Set Screw, Short, Bores 6x5mm, OD 20.0mm, Aluminum (MRSS20-6-5-A)
- Ruland Motion Control Couplings